Beli tap recoil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp559.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  2. RECOIL Recoil Tap (Mata Tap)
    Mulai

    Rp699.900

    RECOIL Recoil Tap (Mata Tap)
    atribut:
    • Accuracy: Level 2
    • Tip Shape: Middle Tap
  3. HTD Hand Tap Helicoil HSS STI (Mata Tap)
    Mulai

    Rp209.900

    HTD Hand Tap Helicoil HSS STI (Mata Tap)
    Deskripsi:
    HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
  4. Wipro Recoil Insert Kit (Alat Perbaikan Drat Baut Dol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Wipro Recoil Insert Kit (Alat Perbaikan Drat Baut Dol)
    Deskripsi:
    Set Contains:- 1 Pcs Installation Tools- 1 Pcs Break Pin Tools- 1 Pcs Twist Drill HSS 4241- 1 Pcs Hand Tap HSS 4241- 1 Pcs Hex Key- Wire Thread Insert
  5. Purfequ Recoil
    Mulai

    Rp2.900

    Purfequ Recoil
    Deskripsi:
    Recoil adalah alat perbaikan atau untuk reparasi baut yang sudah rusak. Nantinya alat ini akan dipasangkanmenggunakan alat pada lubang yang sudah disiapkan.
  6. SMS Petro Recoil Baut Kunci
    Mulai

    Rp22.900

    SMS Petro Recoil Baut Kunci
    Deskripsi:
    Recoil adalah alat perbaikan atau untuk reparasi baut yang sudah rusak. Nantinya alat ini akan dipasangkan menggunakan alat pada lubang yang sudah disiapkan.
  7. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  8. Volkel Recoil Kit Set (Set Perbaikan Ulir)
    Mulai

    Rp9.999.900

    Volkel Recoil Kit Set (Set Perbaikan Ulir)
    atribut:
    • Size (mm): M27x3
    • Length (inch): 1/8 inch
    • Diameter: 1 1/16inch
    • Size: M27x3mm(1 1/16inch x 1/8 inch)
  9. Osaka Spirit Recoil Insert (Helicoil / Ulir kawat)
    Mulai

    Rp31.900

    Osaka Spirit Recoil Insert (Helicoil / Ulir kawat)
    atribut:
    • Coil Winding Number at Free Position (+/- 1/4): 9.7/8
    • Length L (mm): Optimum thickness/10
    • Material: SUS 304
    • Nominal Dimensions of Screw: M5
    • Nominal Length: 2.0D
    • Teeth Spacing: 0.8
  10. Tokai Trading Heat Set Insert Ultrasert UDII UDIV Brass Cadmium-Free (Mur Tanam)
    Mulai

    Rp57.900

    Tokai Trading Heat Set Insert Ultrasert UDII UDIV Brass Cadmium-Free (Mur Tanam)
    atribut:
    • Material: Brass (cadmium-free)
    • Dimension A (mm): 9.5
    • Dimension B (mm): 5.6
    • Dimension D1 (mm): 55
    • Dimension D2 (mm): 6.4
    • Nominal Size of Screw: M4
    • Thread Pitch: 0.7
  11. JAPAN DRIVE-IT Heat Set Insert Sonic Lock SL Type Brass/Phosphate (Mur Tanam)
    Mulai

    Rp57.900

    JAPAN DRIVE-IT Heat Set Insert Sonic Lock SL Type Brass/Phosphate (Mur Tanam)
    Deskripsi:
    Applicable item 6C (lead in copper alloy 4Wt% or less)
    atribut:
    • RoHS Directive: 10 substances
    • Nominal of Screw: M3
    • Outer Diameter A (mm): 4.6
    • Dimension C (mm): (Reference) 4
    • Dimension B (mm): 4
    • Material: Brass
    • Dimensions d (mm): (Reference) Min./5
    • Min. Dimension e (mm): 1.6
    • Surface Treatment: Cloth
    • Threads: 0.5
  12. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  13. Wipro Recoil Insert
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    Wipro Recoil Insert
    atribut:
    • Material: Stainless Steel 304
  14. American Tool Thread Repair Coil (Heli Coil) Set
    Mulai

    Rp169.900

    American Tool Thread Repair Coil (Heli Coil) Set
    Deskripsi:
    Set Content :-20pcs Recoil M5-1pcs Drill Bits-1pcs Installation Handle-1pcs L Key-1pcs Handtaps M5-1pcs recoil handle breaker
    atribut:
    • Material: Stainless Steel SUS 304
    • Type: 2D
  15. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  16. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  17. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
Daftar Harga tap recoil Terbaru October 2026
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp559.900
RECOIL Recoil Tap (Mata Tap)Rp699.900
HTD Hand Tap Helicoil HSS STI (Mata Tap)Rp209.900
Wipro Recoil Insert Kit (Alat Perbaikan Drat Baut Dol)Rp169.900
RECOIL Recoil Kit (Set Perbaikan Ulir)Rp1.999.900
Purfequ RecoilRp2.900
SMS Petro Recoil Baut KunciRp22.900
Helicoil Wire Thread InsertRp44.900
Volkel Hand Tap Set (Set Mata Tap)Rp329.900
BAER Wire Thread Insert (Helicoil)Rp38.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)